Beli kabel rg6 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MONOPRICE Coaxial CableDeskripsi:RG-6/U coaxial cable includes F-type connectors and is shorter than similar cable types. This cable type resists electromagnetic signal interference (EMI) and minimizes static for enhanced signal quality. It is thin, flexible, and easy to bend for wall, ceiling, cable TV, satellite transmission, and network and Ethernet connections.atribut:
- UNSPSC: 26121606
- Cable Fire Rating: General
- Coaxial Cable Type: RG-6/UL
- Conductor Finish: Copper-Clad
- Conductor Gauge (AWG): 18 AWG
- Conductor Material: Steel
- End 1 Connection Type: F-Type Male
- End 1 Number of Connections: 1
- End 2 Connection Type: F-Type Male
- End 2 Number of Connections: 1
- Fire Rating: Commercial
- Insulation Material: PE
- Jacket Material: PVC
- Maximum Impedance (ohm): 75
- NEC Article and Type: Not Rated
- Shielded: Shielded
- Shielding material: Aluminium-Mylar
- Total Number of Cables: 1
- Cabletime Cable Stripper Tool (Pengupas Kabel)atribut:
- For use: Coaxialcable RG59,RG6,RG7/RG11,Round Networking Cable, And flat Telephone Cable
- VITEK Audio-Video Cable ConnectorDeskripsi:BNC (Bayonet Neil-Concelman) coaxial connectors have a circular, bayonet-style head that twists and snaps into place for quick and secure connections. Theyre often used to join audio-video cables to devices with dissimilar connection types.atribut:
- UNSPSC: 39121414
- Maximum Frequency (GHz): 1
- Maximum Impedance (ohm): 75
- BELDEN Coaxial Cable (Kabel Antena)Deskripsi:RG-58/U type, 20 AWG solid .033" polyethylene insulation, bare copper braid shieldatribut:
- Overall Length (m): 1
- VENUS Coaxial Cable Deluxe (Kabel Antena Koaksial)Deskripsi:Kabel antena TV.atribut:
- Conductor (mm): 0.9+/-0.02
- CCS: 0.16
- All Foil (mm): 15
- Jacket (mm): 6.50+/-0.10
- Overall Length (m): 300
- Color: Black
- Impedance (ohm): 75
- BELDEN Kabel UTP (Kabel LAN)atribut:
- No. of Pairs: 4
- Standardization: TIA568C.2
- VENUS Kabel Antena TVDeskripsi:Kabel antena TV.atribut:
- Conductor (mm): 0.9+/-0.02
- CCS: 0.16
- All Foil (mm): 15
- Jacket (mm): 6.50+/-0.10
- Overall Length (m): 300
- Color: Black
- BELDEN Kabel RG8atribut:
- Length (m): 305
- Impedance (ohm): 50
- Color: Black
- Dimensions (cm): 46x46x38
- CAROL Coaxial Cable (Kabel Antena)Deskripsi:RG-6/U coaxial cable is thin, flexible, and easy to bend for wall and ceiling installations. This cable type resists electromagnetic signal interference (EMI) and minimizes static for enhanced signal quality. It is commonly used for cable TV, satellite transmission, and network and Ethernet connections.atribut:
- UNSPSC: 26121606
- OPTIBELT Timing Belt OMEGA Performance 1778 14M Width Range 5-100 (Belt Timing)Deskripsi:Optibelt’s original timing belt engineered and manufactured to exceed expectations. It starts with the fiberglass cords that efficiently transmits more power where you need it. The cords are counter wound for smooth, non-biased running. The durable rubber impregnated polyamide fabric increases durability and oil resistance is bonded to the engineered natural & synthetic rubber core. Fits standard HTD®, RPP®, and MR® pulleys so you get more performance and durability without the need to replace existing pulleys.atribut:
- Pitch Length (mm): 1778
- Number of Teeth: 127
- Sleeve width (mm): 500
- CARLISLE Scraper (Pemotong Adonan)Deskripsi:CARLSLE A soft blade that fits well on the kettle surface with moderate flexibility and a hard blade that is ideal for medium and large kettles. It is a hygienic structure that prevents cracks, odors, and bacterial adhesion.atribut:
- Material: (Hard spatula) Nylon, (Soft spatula) Polyethylene
- Type: Hard
- Heat Resistance Temperature (°C): (Hard spatula part) 130, (Soft spatula part) 65
- Shovel Tip Width (mm): 115x195
- OPTIBELT V-Belt SK Wedge SPZ Type (Vanbelt)Deskripsi:SK Wedge Belts SPZ dengan spesifikasi SPZ 487 - SPZ 3960 adalah belt dari brand Optibelt untuk kebutuhan industri dan bisnis anda.atribut:
- Height of Belt h (mm): 8
- Width of Belt b (mm): 9.7
- Max. Manufacturing Length [mm]: 4500
- Minimum Pulley Diameter (mm): 63
- Cabletime Kabel Antena Male to Male 90 Degreeatribut:
- Capacity (ohm): 75
- Color: White/Black
- Connector Material: Gold Plated
- Interface: Kabel Coaxial Antena TV Male to Male
- Jacket: PVC Jacket
- Resolution Support: HD 1080P
- Shielding: Braided Copper Shield
- RS PRO Coaxial Conversion Adapter Straightatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga kabel rg6 Terbaru October 2026
| MONOPRICE Coaxial Cable | Rp97.900 |
| Cabletime Cable Stripper Tool (Pengupas Kabel) | Rp84.900 |
| VITEK Audio-Video Cable Connector | Rp149.900 |
| BELDEN Coaxial Cable (Kabel Antena) | Rp169.900 |
| LS Cable LS Coaxial Cable | Rp589.900 |
| VENUS Coaxial Cable Deluxe (Kabel Antena Koaksial) | Rp869.900 |
| BELDEN Kabel UTP (Kabel LAN) | Rp2.799.900 |
| VENUS Kabel Antena TV | Rp519.900 |
| BELDEN Kabel RG8 | Rp68.900 |
| Dahua Coaxial Cable | Rp389.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/6cP112295228-1.jpg)

/j9P105064693-1.jpg)

/5tP105373209-1.jpg)
/h1P103242613-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Lain%20-%20lain/Dahua%20Coaxial%20Cable/a1P111687361-1.jpg)
/d0P110451468-1.jpg)
/gvP109715607-10.jpg)
/boP104643420-1.jpg)
/i5P107628653-1.jpg)
/1zP110275071-1.jpg)
/glP104820597-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)